Shop RAILHEAD CORP

Industrial Lantern, 650 lm, Plastic, LED

  • Mfr # RH-TL2022-R-2A

  • Zoro # G123944677


product price: 
$
197.99
/ea
Sold in multiples of 6 for $1,187.94
Free Shipping & Returns

Key Features

Mount Type
Magnet
Run Time at Maximum Brightness
13 hr
Body Color
Orange
Maximum Brightness
650 lm
Brightness Levels
150 lm, 175 lm, 300 lm, 550 lm, 650 lm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RH-TL2022-R-2A
Zoro #
G123944677
UPC #
-
Country of Origin
China

Dimensions

Battery Size
C

Details

Mount Type
Magnet
Item
Industrial Lantern
Run Time at Maximum Brightness
13 hr
Body Color
Orange
Maximum Brightness
650 lm
Brightness Levels
150 lm, 175 lm, 300 lm, 550 lm, 650 lm
Maximum Run Time
50 hr
Number of Batteries
6
Light Output Modes
High, Low
Run Time Levels
13 hr, 20 hr, 43 hr, 50 hr
IP Rating
IP66
Drop Rating
3 m
Special Features
Charging Indicator Light
Handle Shape
Ergonomic
Beam Color
White
Series
Trainman Lanterns
Hands Free Capable
Yes
Intrinsically Safe
No
Beam Distance Levels
1,377 ft, 1,400 ft, 2,618 ft, 2,667 ft
Beam Pattern
Flood, Spot
Resistance Properties
Water Resistant
Includes
(2) Battery Cages, (6) Rechargeable C Batteries, 2 AMP Wall Charger, 3 C-Cell Alkaline Batteries, Charging Base, RH-TL2020 Trainman Lantern
Weight with Batteries
1.58 lb
Beam Focus
Adjustable
Rechargeable
Yes
Switch Location
Body
Switch Type
Push Button
Maximum Beam Distance
2,667 ft
Number of Light Output Modes
5
Charger Style Included
AC Charger Base and Cord
Includes Secondary Light
Yes
Body Material
Plastic

Description

Industrial Lantern, Battery Size C, Includes Batteries Yes, Number of Batteries 6, Rechargeable Yes, Includes Charger Yes, Body Color Orange, Body Material Plastic, Maximum Beam Distance 2,667 ft, Maximum Brightness 650 lm, Run Time at Maximum Brightness 13 hr, Number of Light Output Modes 5, Charger Style Included AC Charger Base and Cord, Battery Chemistry Alkaline, Beam Color White, Beam Focus Adjustable, Beam Pattern Flood, Spot, Drop Rating 3 m, Handle Shape Ergonomic

Restrictions

Hazardous material

Ratings & reviews