Shop RAILHEAD CORP

Industrial Lantern, 650 lm, Plastic, LED

  • Mfr # RH-TL2020

  • Zoro # G223944553


product price: 
$
78.89
/ea
Sold in multiples of 12 for $946.68

Key Features

Number of Light Output Modes
4
Run Time at Maximum Brightness
13 hr
Maximum Brightness
650 lm
Includes Secondary Light
Yes
Resistance Properties
Water Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RH-TL2020
Zoro #
G223944553
UPC #
-
Country of Origin
China
Number of Light Output Modes
4
Run Time at Maximum Brightness
13 hr
Maximum Brightness
650 lm
Includes Secondary Light
Yes
Resistance Properties
Water Resistant
Body Color
Yellow
Brightness Levels
150 lm, 175 lm, 300 lm, 550 lm, 650 lm
Drop Rating
3 m
Run Time Levels
13 hr, 20 hr, 43 hr, 50 hr
Weight with Batteries
1.58 lb
Beam Pattern
Flood, Spot
Intrinsically Safe
No
Beam Color
White
Body Material
Plastic
Rechargeable
No
IP Rating
IP66
Switch Location
Body
Switch Type
Push Button
Maximum Beam Distance
2,667 ft
Includes
3C Cell Alkaline Batteries
Series
Trainman Lanterns
Number of Batteries
3
Maximum Run Time
50 hr
Handle Shape
Ergonomic
Mount Type
Magnet
Item
Industrial Lantern
Beam Distance Levels
1,377 ft, 1,400 ft, 2,618 ft, 2,667 ft
Light Output Modes
High, Low
Beam Focus
Adjustable

Description

Industrial Lantern, Battery Size C, Includes Batteries Yes, Number of Batteries 3, Rechargeable No, Includes Charger No, Body Color Yellow, Body Material Plastic, Maximum Beam Distance 2,667 ft, Maximum Brightness 650 lm, Run Time at Maximum Brightness 13 hr, Number of Light Output Modes 4, Battery Chemistry Alkaline, Beam Color White, Beam Focus Adjustable, Beam Pattern Flood, Spot, Drop Rating 3 m, Handle Shape Ergonomic, Includes Secondary Light Yes

Ratings & reviews