Railhead Gear
LED Stop Sign, 9 in W, 12 in
Mfr # PS-M900SB-S
Zoro # G3718237
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Stop Men at Work
- Width 9 in
- Height 12 in
- Sign Shape Rectangle
- Sign Material Aluminum
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- I9 ESSENTIALS Polyester & Nitrile Safety Work Gloves Seamless Polyester - Grey&Black - Size L, 12PK (100013)
- BRADY Printer Ribbons, Black, 2" W, 150 ft L (M7-R10000)
- BRADY Precut Label Roll Cartridge, Clear/White (M5-34-427)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152380)
- FEDERAL SIGNAL LED Message Display Sign, Green, 3" H (MB1-G)
- TAPCO LED Stop Sign 30" W, 30" H (2180-00209)
- ALPINE INDUSTRIES LED Open Sign, Oval, 23" x 14" (497-02)
- TAPCO Safe Pace 100, Radar Feedback Sign, Solar, White Face (1485-00071)
- CM GLOBAL Custom Backlit Sign, 22-1/2" L, Plastic (VH-01-RL)
- TAPCO Custom Backlit Sign, 2-1/4" Lx7" Wx7" H (140061)
- TAPCO LED Stop Sign, Stop, Aluminum, 36" x 36 (2180-00208)
- Railhead Gear Signs