Tapco
LED Stop Sign 30" W, 30" H
Mfr # 2180-00209
Zoro # G7432923
Free Shipping & Returns
$1,676.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend STOP
- Width 30"
- Height 30"
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH 12" Chemical Resistant Gloves, Nitrile, 9, 1 PR (NK803/9)
- CONDOR Self Retracting Lifeline, 6 ft., Black (35KV02)
- ULTRATECH Retrofit ADA Warning Pad, Yellow, 2 x 2 ft. (750)
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Brown/Gray, XXL, PR (EXO-PIG-06-XXL)
- TAPCO Blinkersign, R1-1, 30in, Stop, DG3, Red, 110VAC (2180-00203)
- TAPCO LED Stop Sign, Stop, Aluminum, 36" x 36 (2180-00208)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138890)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138840)
- TAPCO LED Traffic Sign, 30" W, 30" (2180-00214)
- TAPCO Custom Backlit Sign, 2-1/4" Lx7" Wx7" H (140061)
- ALPINE INDUSTRIES LED Open Sign, Oval, 23" x 14" (497-02)
- Tapco Signs