Solar LED Light, 6 3/32 in dia., Blue, 3.2V
- Mfr # M700-SOLAR B
- Zoro # G021915021
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
7 1/8 in
Light Source
LED
Number of Batteries
1
Overall Length
7 3/32 in
Housing Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M700-SOLAR B
- Zoro #
- G021915021
- UPC #
- 817904014060
- Country of Origin
- China
- Item
- Solar LED Light
- Light Source
- LED
- Number of Batteries
- 1
- Housing Color
- Blue
- IP Rating
- IP68
- Operating Temperature - Minimum
- -13 Degrees F
- Lens Color
- Blue
- Light Operating Mode
- Flashing
- Includes Batteries
- Batteries Included
- Runtime
- 160 hr
- Power Source - TS Only
- Solar
- Features
- Holds upto 160 hours on a Full Charge, It Features 16 LEDs and a Large 360 Degrees Dome Lens, M700-SOLAR B is Our Brightest and Most Durable Solar Light on the Market, The M700 has an Easy-to-use External Push Button Switch, Solar Rechargeable Battery, and Multiple Mounting Options
- Operating Temperature - Maximum
- 167 Degrees F
- Power Source
- Solar
- Power Source - old
- Solar
Dimensions
- Overall Depth
- 7 1/8 in
- Overall Length
- 7 3/32 in
- Overall Diameter
- 6 1/8 in
- Wire Rope Length
- 7 3/32 in
- Length
- 7 3/32 in
- Fits Chest Size
- Holds upto 160 hours on a Full Charge, It Features 16 LEDs and a Large 360 Degrees Dome Lens, M700-SOLAR B is Our Brightest and Most Durable Solar Light on the Market, The M700 has an Easy-to-use External Push Button Switch, Solar Rechargeable Battery, and Multiple Mounting Options
Description
Solar LED Light, Power Source Solar
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.