Shop WERMA

Warning Light, Green, LED, 24V DC, 1 1/8 in Dia., Panel/Conduit

  • Mfr # 23120055
  • Zoro # G6263131

product price: 
$
163.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
LED
Power Source
Wire
Lamp Life
100,000 hr
Lens Material
Polycarbonate
Height
1 7/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
23120055
Zoro #
G6263131
UPC #
-
Country of Origin
Germany
Item
Warning Light
Color
Green
Lamp Type
LED
Power Source
Wire
Lamp Life
100,000 hr
Lens Material
Polycarbonate
Housing Material
ABS, Polycarbonate
Standards
CE, cULus Listed, EAC, RoHS, UKCA, WEEE
Features
Excellent Visibility from the Side, Indicator Range, LED Permanent Luminaire with M22 Thread for the Control
Voltage
24V DC
Current Drawn
0.045A DC
Operating Temp.
-4 Degrees to 122 Degrees F
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Lens Design
Dome
Bulb Included
No
Mounting
Panel/Conduit
Rating
IP65
NEMA Rating
NEMA 12
Connection Type
Cable
Product Type
Warning Light
Lens Color
Green
IP Rating
IP65
Lens Shape
Dome
Housing Color
Black
For Location
Indoor
Operating Current
0.045 A
Control Protocol
Direct Wire
Lamp Color
Green
Includes Mounting Hardware
Mounting Hardware Included
Light Source
LED
Footprint Shape
Circle
Lifespan
100,000 hr
Requires Base
Base Not Required
Operating Temperature - Minimum
-20 Degrees C
Operating Temperature - Maximum
50 Degrees C
Light Operating Mode
Steady
Mounting Style
Flush Mount
Operating Voltage
24V DC
Power Source - TS Only
Wire
Power Source - old
Wire

Dimensions

Height
1 7/32 in
Overall Diameter
1 1/8 in
Depth
4 23/32 in
Diameter
1 9/64 in
Width
1 9/64 in
Lead Length
105 mm
Footprint Diameter
1 1/8 in
Overall Depth
6 in
Fits Chest Size
Excellent Visibility from the Side, Indicator Range, LED Permanent Luminaire with M22 Thread for the Control

Description

Warning Light, Color Green, Lamp Type LED, Flashes per Minute Not Applicable, Lamp Life 100,000 hr, Lens Design Dome, Lens Material Polycarbonate, Housing Material ABS, Polycarbonate, Mounting Panel/Conduit, Operating Temp. -4 Degrees to 122 Degrees F, Rating IP65, Power Source Wire, Current Drawn 0.045A DC, Width 1 9/64 in, Depth 4 23/32 in, Height 1 7/32 in, Voltage 24V DC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.