Mens Crew Socks, 73% Wool/Acrylic Blend, 21% Nylon, 5% Spandex, 1% Acrylic, Black/Denim/Grey/Olive

  • Mfr # 2967

  • Zoro # G914882089


product price:  $13.49
/pk 2, $6.75/ea

Key Features

Gender
Mens
Color
Black/Denim/Grey/Olive
Material
73% Wool/Acrylic Blend, 21% Nylon, 5% Spandex, 1% Acrylic
Fits Shoe Size
6-12 M
Features
2-PK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2967
Zoro #
G914882089
UPC #
733524029676
Country of Origin
United States

Dimensions

Fits Shoe Size
6-12 M

Details

Item
Crew Socks
Gender
Mens
Color
Black/Denim/Grey/Olive
Material
73% Wool/Acrylic Blend, 21% Nylon, 5% Spandex, 1% Acrylic
Features
2-PK

Description

This is the perfect sock for a cold day! As the name implies, these socks are warm*. Certainly warm enough for you to brave your local Tundra in extreme comfort. Made with comfort in mind, it has a nylon-reinforced reciprocated heel &toe, a flat toe seam, fully-cushioned foot and lower leg, plus a 3x1 welt top to eliminate unraveling. *Disclaimer: Not actually tested in Antarctica it's tough to get a travel visa. But they will keep your feet warm while you shovel snow, hit the slopes, hunt for the Yeti, or whatever else you plan to tackle this winter.


  • Nylon-Reinforced, Reciprocated Heel & Toe
  • Fully-Cushioned Foot & Lower Leg
  • Flat-Toe Seam & 3x1 Welt Top
  • Made in the USA
  • Lifetime Guarantee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.