Mens Therapeutic Quarter Socks, 95% Cotton, 3% Nylon, 2% Elastic, Black, 12-15 M, 3 PK

  • Mfr # 992K BK

  • Zoro # G514882175


product price:  $9.49
/pk 3, $3.16/ea

Key Features

Gender
Mens
Material
95% Cotton, 3% Nylon, 2% Elastic
Features
3-PK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
992K BK
Zoro #
G514882175
UPC #
733524666178
Country of Origin
United States

Dimensions

Fits Shoe Size
12-15 M

Details

Item
Therapeutic Quarter Socks
Gender
Mens
Color
Black
Material
95% Cotton, 3% Nylon, 2% Elastic
Features
3-PK

Description

Therapeutic socks to make your life more comfortable! These King-Sized HealthTrak Therapeutic Quarter Socks feature a full terry cushion foot and non-bind comfort top that is excellent for circulation problems, diabetics, sensitive feet, edema, and more! Available in 2 classic colors.


  • Full Terry Cushion Foot
  • Non-Bind Comfort Top
  • Excellent for: Circulation Problems, Diabetics, Sensitive Feet, Edema
  • Made in the USA
  • Lifetime Guarantee

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.