Womens Quarter Socks, 80% Ringspun Cotton, 20% Nylon, White/Assorted, 5-10 W; 4 Pair-7.5 M, 3 PK

  • Mfr # 3013

  • Zoro # G714882166


product price:  $8.99
/pk 3, $3.00/ea

Key Features

Gender
Womens
Color
White/Assorted
Material
80% Ringspun Cotton, 20% Nylon
Fits Shoe Size
5-10 W; 4 Pair-7.5 M
Features
3-PK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3013
Zoro #
G714882166
UPC #
733524947918
Country of Origin
United States

Dimensions

Fits Shoe Size
5-10 W; 4 Pair-7.5 M

Details

Item
Quarter Socks
Gender
Womens
Color
White/Assorted
Material
80% Ringspun Cotton, 20% Nylon
Features
3-PK

Description

A classic, white Quarter Sock featuring a stylish pastel colored heel and toe! Sold as a 3 pair pack, 1 of each color.


  • Stay-Up Welt Top
  • Full Terry Cushion Foot
  • Reciprocated Heel and Toe
  • 3 Pair Pack: White with Blue, Grey, or Pink Heel & Toe
  • Made in the USA • Lifetime Guarantee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.