Zoro Homepage

24 in. Mbase iMac Matching Stand, White

  • Mfr # 10046

  • Zoro # G314945148


product price: $80.45
/ea
Free Shipping & Returns

Key Features

Height
2.01 in
Width
5.12 in
Mounting
Desk
Length
5.79 in
Max. Screen Size Supported
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10046
Zoro #
G314945148
UPC #
891607000971
Country of Origin
China

Dimensions

Height
2.01 in
Width
5.12 in
Length
5.79 in
Max. Screen Size Supported
24 in

Details

Color
White
Mounting
Desk
Application
Gadget, iMac
Features
Drawer, Cable Management
Standards
TAA Compliant
Item
All in One Computer Stand

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.