5/8 in. Compression Drip Irrigation Tee 2 pk
- Mfr # R348CT
- Zoro # G305995015
Specifications
Details
- MFR #
- R348CT
- Zoro #
- G305995015
- UPC #
- -
- Country of Origin
- United States
Description
Add a T intersection to create a lateral line or branch in your drip system with the 5/8 in. Compression Tee. The fitting joins three sections of 5/8 in. supply tubing or dripline. To install, insert tubing inside the compression ring, where an internal barb compresses the tubing for a watertight connection. Having trouble with the tubing? Try rocking it back and forth while applying pressure, or soften the tube with a hot water soak or leaving it out in the sun. This compression fitting is made of acrylonitrile butadiene styrene (ABS) treated with UV inhibitors to prevent cracking.
- • Adds a T intersection to your 5/8 in. supply tubing or dripline; Works in a variety of areas, from small to large, flat or sloped, to join distribution tubing in your drip irrigation system
- • Fits 5/8 in. tubing and dripline with outside diameter of 0.700 in.
- • Rock the end of tubing back and forth while pushing it into the compression fitting, where an internal barb will compress the tube to hold it in place; for rigid tubing, consider soaking the tube end in hot water or leaving out in the sun
- • Creates a watertight connection; has an internal barb that compresses the inserted tubing to hold it in place; unlike a barbed fitting, the tubing is not stretched out to connect to the fitting
- • Compression ring is color-coded for easy identification: blue fits 0.710 in. tubing with 0.710 in. OD; black fits 5/8 in. tubing with 0.700 in. OD; green fits 1/2 in. tubing with 0.620 in. OD; Handles water pressures up to 50 psi
- • Raindrip stands by their product and gives a 1-year, 100% satisfaction guarantee. If your product breaks, Raindrip will send you a new one for free, just pay shipping and handling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.