Zoro Homepage

1'' PEX 90-Degree Elbow, 316 Stainless Steel, 10PK

  • Mfr # PEX-E-1

  • Zoro # G012482969


product price: $183.99
/pk 10, $18.40/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
325 Stainless Steel
Tube Size
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PEX-E-1
Zoro #
G012482969
UPC #
-
Country of Origin
China

Dimensions

Tube Size
1"

Details

Item
PEX Elbow
Tube Fitting Material
325 Stainless Steel

Description

PEX 90-DEGREE ELBOW COMES IN A PACKAGE OF 10 SS3161'' 90-DEGREE ELBOW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.