Shop RAMSET
See all product information
Create Account
Concrete Pin, 1 9/16" L, PK500
- Mfr # TE112X
- Zoro # G623550576
product price:Â
$
194.99
/pk of 500, $0.39/ea
Free Shipping & Returns
Key Features
Head Diameter
0.32 in
Features
TE112X Works with RA54 and RA54MAG Magazine - Purple Loads are Not Recommended for use with the RA54 Magazine
Shank Size
0.16 in
Application
Fastening
Overall Length
1 9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TE112X
- Zoro #
- G623550576
- UPC #
- 662520049749
- Country of Origin
- United States
- Item
- Concrete Pin
- Features
- TE112X Works with RA54 and RA54MAG Magazine - Purple Loads are Not Recommended for use with the RA54 Magazine
- Application
- Fastening
- Product Type
- Embedment Pin
Dimensions
- Head Diameter
- 0.32 in
- Shank Size
- 0.16 in
- Overall Length
- 1 9/16 in
- Wire Rope Length
- 1 9/16 in
- Length
- 1 9/16 in
- Fits Chest Size
- TE112X Works with RA54 and RA54MAG Magazine - Purple Loads are Not Recommended for use with the RA54 Magazine
Description
Concrete Pin, Application Fastening, Overall Length 1 9/16 in, Package Quantity 500
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.