Shop RAMTUFF
See all product information
Create Account
Connectable Moving Dollies - Plastic Cart w/ 3 in Swivel Casters, 330 lb Capacity, Yellow, 4PK
- Mfr # 606537
- Zoro # G124161455
product price:
$
224.99
/pk of 4, $56.25/ea
Free Shipping & Returns
Key Features
Load Capacity
330 lbs
Material
Polypropylene, Thermoplastic
Color
Yellow
Outside Length
17.1 in
Outside Width
25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 606537
- Zoro #
- G124161455
- UPC #
- 10044413251700
- Country of Origin
- China
- Load Capacity
- 330 lbs
- Material
- Polypropylene, Thermoplastic
- Color
- Yellow
- Item
- Moving Dolly
- Caster Type
- Swivel
Dimensions
- Outside Length
- 17.1 in
- Outside Width
- 25 in
- Caster Dia.
- 3 in
- Outside Height
- 4.7 in
Description
Move heavy loads with confidence using the Ramtuff heavy-duty moving dolly. Designed to support up to 330 lbs per unit, this durable platform makes it easy to transport furniture, appliances, boxes, and bulky items safely and efficiently. Best of all, it arrives fully assembled and ready to work right out of the box. Constructed from sturdy, high-quality plastic, this premium dolly system is built to handle everyday heavy-duty tasks without bending or compromising strength. Whether for home projects, warehouse use, or professional moving jobs, it delivers reliable performance you can count on. The thoughtfully engineered design includes an anti-slip surface to keep items stable during transport, reducing shifting and improving safety . Connectable edges allow multiple dollies to securely join, creating a larger platform for oversized or heavier loads when needed. Equipped with heavy-duty, non-marking 3-inch swivel casters, this dolly glides smoothly across various floor types without scratching surfaces. The 360-degree mobility ensures effortless maneuvering in tight spaces and around corners. Backed by Ramtuff’s commitment to rugged, dependable solutions, this moving dolly is built for durability, safety, and performance, whether you’re organizing your home, managing a workspace, or handling professional moving tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.