Shop FOXTROT
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Extended Capacity, 32 3/8" L, 30" W
- Mfr # BRIDGE40
- Zoro # G723358492
product price:Â
$
12,997.99
/ea
Key Features
Weight
200 lb
Deck Height
9 3/8 in
Series
Solo 20
Overall Height
9 3/8 in
Frame Material
Aluminum, Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BRIDGE40
- Zoro #
- G723358492
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Deck Height
- 9 3/8 in
- Overall Height
- 9 3/8 in
- Deck Length
- 30 in
- Deck Width
- 32 3/8 in
- Overall Width
- 30 in
- Wire Rope Length
- 32 3/8 in
- Overall Length
- 32 3/8 in
- Length
- 32 3/8 in
Details
- Weight
- 200 lb
- Series
- Solo 20
- Item
- Extended Capacity
- Frame Material
- Aluminum, Steel
- Product Type
- Capacity Extender
- Compatible Product Type
- Machinery
Description
Extended Capacity,32 3/8" L,30" W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.