Shop RANCO
See all product information
Create Account
REVERSING VALVE
- Mfr # V3-412080-870
- Zoro # G9916271
product price:Â
$
62.99
/ea
Key Features
Fits Brand
Ranco
For Use With
Heat Pump Applications: Window Type, Unitary and Split Systems
Features
Tube Size Suction
Application
Heat Pumps
R22 Capacity - Minimum
1 ton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V3-412080-870
- Zoro #
- G9916271
- UPC #
- 662013218744
- Country of Origin
- China
- Fits Brand
- Ranco
- Item
- Heat Pump Reversing Valve
- For Use With
- Heat Pump Applications: Window Type, Unitary and Split Systems
- Features
- Tube Size Suction
- Application
- Heat Pumps
- R22 Capacity - Minimum
- 1 ton
- Tube Material
- Copper
- Leakage Rate - Maximum
- 2,000 cc/min
- Operating Pressure - Minimum
- 0 psi
- Operating Temperature - Minimum
- -40 Degrees F
- Operating Pressure - Maximum
- 690 psi
- Suction Connection Type
- Socket Weld
- R410A Capacity - Minimum
- 1.3 ton
- Body Material
- Brass
- R410A Capacity - Maximum
- 3.5 ton
- Discharge Tube Configuration
- Offset
- R22 Capacity - Maximum
- 3 ton
- Operating Temperature - Maximum
- 158 Degrees F
- For Media
- CFC, HCFC, HFC
- Discharge Connection Type
- Socket Weld
- Includes Pilot Valve
- Pilot Valve Included
- Body Pattern
- Four-Way
- Includes Solenoid Coil
- Solenoid Coil Not Included
- Suction Tube Configuration
- Flare
Dimensions
- Suction Connection Size
- 3/4 in
- Discharge Connection Size
- 1/2 in
Description
Heat Pump Reversing Valve, Application Heat Pumps, Body Material Brass, Body Pattern Four-Way, Discharge Connection Size 1/2 in, Discharge Connection Type Socket Weld, Discharge Tube Configuration Offset, For Media CFC, HCFC, HFC, Includes Pilot Valve Pilot Valve Included, Includes Solenoid Coil Solenoid Coil Not Included, Leakage Rate - Maximum 2,000 cc/min, Operating Pressure - Maximum 690 psi, Operating Pressure - Minimum 0 psi, Operating Temperature - Maximum 158 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.