Shop RANGER
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Parts Washer
- Mfr # RS-750D-601
- Zoro # G423781538
product price:Â
$
15,732.99
/ea
Key Features
Overall Height
78 in
For Solution Base Type
Water-Based
Includes
Bucket and Soap
Voltage
220V AC
Maximum Operating Temperature
180 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RS-750D-601
- Zoro #
- G423781538
- UPC #
- 849672013587
- Country of Origin
- China
- Item
- Parts Washer
- For Solution Base Type
- Water-Based
- Includes
- Bucket and Soap
- Voltage
- 220V AC
- Maximum Operating Temperature
- 180 Degrees F
- Work Lighting
- Light Included
- Minimum Operating Temperature
- 160 Degrees F
- Features
- Automatic Low Water Shutoff, Dual Water Heaters for Quick Startup, Full Opening Octagonal Door, Gasket-Free Door, High-Power Spray Jets Clean Parts Fast, Large Drain Pipe, Powder Coat Finish, Removable Parts Tree, Removable Tank Screen, Safe Aqueous Operation: No Harsh Chemicals
- Mobility
- Casters
- Wattage
- 6 kW
- Power Source
- Corded
- Horsepower
- 1 hp
- Cleaning Method
- Spray
- Load Capacity
- 0.5 ton
- Frequency
- 60 Hz
- Tank Capacity
- 53 gal
- Phase
- Single-Phase
- Tank Material
- Steel
- Cleaning Solution Included
- 20 lb Soap Bucket
- Power Source - old
- Corded
Dimensions
- Overall Height
- 78 in
- Tank Overall Width
- 32 in
- Tank Overall Height
- 54 in
- Fits Chest Size
- Automatic Low Water Shutoff, Dual Water Heaters for Quick Startup, Full Opening Octagonal Door, Gasket-Free Door, High-Power Spray Jets Clean Parts Fast, Large Drain Pipe, Powder Coat Finish, Removable Parts Tree, Removable Tank Screen, Safe Aqueous Operation: No Harsh Chemicals
Description
Parts Washer, For Solution Base Type Water-Based, Cleaning Method Spray, Tank Material Steel, Tank Capacity 53 gal, Load Capacity 0.5 ton, Tank Overall Width 32 in, Tank Overall Height 54 in, Minimum Operating Temperature 160 Degrees F, Maximum Operating Temperature 180 Degrees F, Voltage 220V AC, Horsepower 1 hp, Includes Bucket and Soap, Cleaning Solution Included 20 lb Soap Bucket
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.