Concrete Repair
- Mfr # 129450
- Zoro # G924485218
product price:Â
$
31.79
/ea
Key Features
Maximum Setting Time
35 min
Maximum Thickness
4 in
Resistance Properties
Salt-Resistant
Minimum Application Temperature
45 Degrees F
Maximum Performance Temperature
90 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 129450
- Zoro #
- G924485218
- UPC #
- 010534129450
- Country of Origin
- United States
Dimensions
- Maximum Thickness
- 4 in
- Container Size
- 50 lb
- Maximum Crack Width+1
- 4 in
- Minimum Thickness
- 0 in
Description
Concrete Repair, Base Material Cement, Cure Type Ambient, Patching and Repairing Properties High Strength, Resistance Properties Salt-Resistant, Product Form Powder, Container Size 50 lb, Container Type Bag, Full Cure Time 28 day, Maximum Crack Width 4 in, Maximum Thickness 4 in, Minimum Thickness 0 in, Working Time 15 min, Color Gray, REACH Compliant No, RoHS Compliant No, Standards ASTM C1107, ASTM C387, ASTM C928, CRD 621, VOC Content Not Applicable, Environment Indoor/Outdoor
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.