Concrete Repair

  • Mfr # 129460
  • Zoro # G224782208
product price: 
$
14.99
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Standards
ASTM C928, C387
Environment
Indoor/Outdoor
Color
Gray
For Surface Material
Concrete, Stucco
Compound Base
Cement
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
129460
Zoro #
G224782208
UPC #
010534129467
Country of Origin
United States

Dimensions

Container Size
20 lb

Details

Item
Concrete Repair
Standards
ASTM C928, C387
Environment
Indoor/Outdoor
Color
Gray
For Surface Material
Concrete, Stucco
Compound Base
Cement
Includes
20 lb. bag
Maximum Application Temperature
90 Degrees F
Full Cure Time
28 day
Minimum Application Temperature
45 Degrees F
Compressive Strength - Maximum
6,500 psi
Mortar Type
Repair Mortar
Surface Incline
Overhead
Vehicle Traffic Functional Cure
12 hr
Mortar Rating
Not Rated
Repair Mortar Specialty
Structural Crack Repair
Resistance Properties
Salt-Resistant
Series
Rapid Patch
Working Time
35 min
Finishing Features
Paintable
Foot Traffic Functional Cure
6 hr
Product Type
Mortar
Container Type
Bag
Product Form
Powder

Description

Concrete Repair, Product Form Powder, Resistance Properties Salt-Resistant, Mortar Type Repair Mortar, Container Size 20 lb, Container Type Bag, Working Time 35 min, Full Cure Time 28 day, Environment Indoor/Outdoor, Finishing Features Paintable, Maximum Application Temperature 90 Degrees F, Maximum Performance Temperature Not Applicable, Minimum Application Temperature 45 Degrees F, Minimum Performance Temperature Not Applicable, Standards ASTM C928, C387

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews