Concrete Repair

  • Mfr # 129470
  • Zoro # G324484651
product price: 
$
25.99
/ea

Key Features

Full Cure Time
28 day
Mortar Rating
Not Rated
Environment
Indoor/Outdoor
Series
Rapid Patch
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
129470
Zoro #
G324484651
UPC #
010534129474
Country of Origin
United States

Dimensions

Container Size
50 lb

Details

Item
Concrete Repair
Full Cure Time
28 day
Mortar Rating
Not Rated
Environment
Indoor/Outdoor
Series
Rapid Patch
Color
Gray
Container Type
Bag
Maximum Application Temperature
90 Degrees F
Product Type
Mortar
Standards
ASTM C928, C387
Working Time
35 min
Includes
50 lb. bag
Foot Traffic Functional Cure
6 hr
Repair Mortar Specialty
Structural Crack Repair
Product Form
Powder
Compound Base
Cement
Finishing Features
Paintable
Mortar Type
Repair Mortar
Compressive Strength - Maximum
6,500 psi
For Surface Material
Concrete, Stucco
Resistance Properties
Salt-Resistant
Minimum Application Temperature
45 Degrees F
Surface Incline
Overhead
Vehicle Traffic Functional Cure
12 hr

Description

Concrete Repair, Product Form Powder, Resistance Properties Salt-Resistant, Mortar Type Repair Mortar, Container Size 50 lb, Container Type Bag, Working Time 35 min, Full Cure Time 28 day, Environment Indoor/Outdoor, Finishing Features Paintable, Maximum Application Temperature 90 Degrees F, Maximum Performance Temperature Not Applicable, Minimum Application Temperature 45 Degrees F, Minimum Performance Temperature Not Applicable, Standards ASTM C928, C387

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews