Shop RAPID SET
See all product information
Create Account
Cement-Based Concrete & Masonry Coating
- Mfr # 144040050
- Zoro # G224447305
product price:Â
$
94.35
/ea
Key Features
Working Time
30 min
Repair Mortar Specialty
Alligator Surface Repair, Featheredge Repair, Leak Repair and Moisture Control, Resurfacing and Spalling Repair, Surface Crack Repair
Full Cure Time
28 day
Product Type
Mortar
Vehicle Traffic Functional Cure
3 day
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 144040050
- Zoro #
- G224447305
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 50 lb
Details
- Item
- Concrete
- Working Time
- 30 min
- Repair Mortar Specialty
- Alligator Surface Repair, Featheredge Repair, Leak Repair and Moisture Control, Resurfacing and Spalling Repair, Surface Crack Repair
- Full Cure Time
- 28 day
- Product Type
- Mortar
- Vehicle Traffic Functional Cure
- 3 day
- Mortar Type
- Waterproofing Mortar
- Compressive Strength - Maximum
- 3,800 psi
- For Surface Material
- Brick, Cement, Concrete, Gunite, Stone, Stucco
- Container Type
- Pail
- Color
- Gray
- Foot Traffic Functional Cure
- 1 day
- Surface Incline
- Vertical
- Series
- Rapid Set Waterproofing Mortar
- Compound Base
- Cement
- Mortar Rating
- Not Rated
Description
Concrete, Mortar Type Waterproofing Mortar, Container Size 50 lb, Container Type Pail, Working Time 30 min, Full Cure Time 28 day, Standards Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.