Shop RAPID SET
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Cement-Based Concrete & Masonry Coating
- Mfr # 144080050
- Zoro # G724447294
product price:Â
$
2,418.99
/pk of 40, $60.47/ea
Key Features
Compound Base
Cement
Working Time
30 min
Vehicle Traffic Functional Cure
3 day
Container Size
50 lb
Surface Incline
Vertical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 144080050
- Zoro #
- G724447294
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 50 lb
Details
- Item
- Concrete
- Compound Base
- Cement
- Working Time
- 30 min
- Vehicle Traffic Functional Cure
- 3 day
- Surface Incline
- Vertical
- Product Type
- Mortar
- Repair Mortar Specialty
- Alligator Surface Repair, Featheredge Repair, Leak Repair and Moisture Control, Resurfacing and Spalling Repair, Surface Crack Repair
- Container Type
- Bag
- Color
- Gray
- Compressive Strength - Maximum
- 3,800 psi
- Series
- Rapid Set Waterproofing Mortar
- Mortar Type
- Waterproofing Mortar
- Full Cure Time
- 28 day
- Mortar Rating
- Not Rated
- Foot Traffic Functional Cure
- 1 day
- For Surface Material
- Brick, Cement, Concrete, Gunite, Stone, Stucco
Description
Concrete, Mortar Type Waterproofing Mortar, Container Size 50 lb, Container Type Bag, Working Time 30 min, Full Cure Time 28 day, Standards Not Applicable, Package Quantity 40
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.