Concrete Mix, PK728
- Mfr # 175130060
- Zoro # G824447248
product price:Â
$
30,207.99
/pk of 728, $41.49/ea
Key Features
Minimum Thickness
2 in
Compressive Strength - Maximum
6,500 psi
Foot Traffic Functional Cure
2 hr
Standards
ASTM C928 R3
Container Size
60 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 175130060
- Zoro #
- G824447248
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Minimum Thickness
- 2 in
- Container Size
- 60 lb
Details
- Item
- Concrete Mix
- Compressive Strength - Maximum
- 6,500 psi
- Foot Traffic Functional Cure
- 2 hr
- Standards
- ASTM C928 R3
- Series
- Rapid Set DOT Concrete Mix
- Working Time
- 20 min
- Vehicle Traffic Functional Cure
- 2 hr
- Full Cure Time
- 28 day
- Container Type
- Bag
Description
Concrete Mix, Container Size 60 lb, Container Type Bag, Full Cure Time 28 day, Working Time 20 min, Standards ASTM C928 R3, Minimum Thickness 2 in, Package Quantity 728
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.