Shop RAPID SET
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Concrete Mix, PK7
- Mfr # 175070060
- Zoro # G724447492
product price:Â
$
359.99
/pk of 7, $51.43/ea
Key Features
Compressive Strength - Maximum
6,500 psi
Working Time
20 min
Vehicle Traffic Functional Cure
2 hr
Series
Rapid Set DOT Concrete Mix
Standards
ASTM C928 R3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 175070060
- Zoro #
- G724447492
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 60 lb
- Minimum Thickness
- 2 in
Details
- Item
- Concrete Mix
- Compressive Strength - Maximum
- 6,500 psi
- Working Time
- 20 min
- Vehicle Traffic Functional Cure
- 2 hr
- Series
- Rapid Set DOT Concrete Mix
- Standards
- ASTM C928 R3
- Full Cure Time
- 28 day
- Foot Traffic Functional Cure
- 2 hr
- Container Type
- Bag
Description
Concrete Mix, Container Size 60 lb, Container Type Bag, Full Cure Time 28 day, Working Time 20 min, Standards ASTM C928 R3, Minimum Thickness 2 in, Package Quantity 7
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.