Shop RAPID SET
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Concrete Mix, PK56
- Mfr # 175080060
- Zoro # G224447107
product price:Â
$
2,538.99
/pk of 56, $45.34/ea
Key Features
Series
Rapid Set DOT Concrete Mix
Foot Traffic Functional Cure
2 hr
Compressive Strength - Maximum
6,500 psi
Container Size
60 lb
Vehicle Traffic Functional Cure
2 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 175080060
- Zoro #
- G224447107
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 60 lb
- Minimum Thickness
- 2 in
Details
- Item
- Concrete Mix
- Series
- Rapid Set DOT Concrete Mix
- Foot Traffic Functional Cure
- 2 hr
- Compressive Strength - Maximum
- 6,500 psi
- Vehicle Traffic Functional Cure
- 2 hr
- Full Cure Time
- 28 day
- Container Type
- Bag
- Working Time
- 20 min
- Standards
- ASTM C928 R3
Description
Concrete Mix, Container Size 60 lb, Container Type Bag, Full Cure Time 28 day, Working Time 20 min, Standards ASTM C928 R3, Minimum Thickness 2 in, Package Quantity 56
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.