Concrete Patch and Repair, PK750

  • Mfr # 120150055
  • Zoro # G624446816
product price: 
$
32,948.99
/pk of 750, $43.93/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Coverage
6 sq ft @ 1 in
Product Type
Concrete Repair Compound
Minimum Performance Temperature
-20 Degrees F
For Surface Material
Brick, Stone, Stucco
Product Form
Powder
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
120150055
Zoro #
G624446816
UPC #
-
Country of Origin
United States

Dimensions

Maximum Thickness
4 in
Minimum Thickness
0 in
Container Size
55 lb

Details

Item
Concrete Patch
Coverage
6 sq ft @ 1 in
Product Type
Concrete Repair Compound
Minimum Performance Temperature
-20 Degrees F
For Surface Material
Brick, Stone, Stucco
Product Form
Powder
Finishing Features
Machinable, Paintable, Sandable, Stainable
Full Cure Time
28 day
Maximum Performance Temperature
212 Degrees F
For Mortar Type
Repair Mortar
Compressive Strength - Maximum
9,000 psi
REACH Compliant
Yes
Cure Type
Water
Standards
ASTM C1107, ASTM C928 R3, ASTM C387, Army Corps of Engineers CRD C621, LA Research Report 24654
Application
Ceiling and Wall Repair, General Surface Repair, Masonry, Pavement Repair
RoHS Compliant
No
VOC Content+1
0 g/L
Series
Rapid Set Cement All
Vehicle Traffic Functional Cure
1 hr
Base Material
Cement
Foot Traffic Functional Cure
1 hr
Color
Light Beige
Working Time
15 min
Container Type
Bag
Pavement Repair Specialty
Alligator Surface Repair, Anchoring and Doweling, Featheredge Repair, Partial Depth Concrete Repair, Pothole Filling, Resurfacing and Spalling Repair, Surface Leveling and Underlayment

Description

Concrete Patch, Base Material Cement, Cure Type Water, Resistance Properties Not Applicable, Product Form Powder, Container Size 55 lb, Container Type Bag, Full Cure Time 28 day, Maximum Crack Width Not Applicable, Maximum Thickness 4 in, Minimum Thickness 0 in, Working Time 15 min, Color Light Beige, REACH Compliant Yes, RoHS Compliant No, Standards ASTM C1107, ASTM C928 R3, ASTM C387, Army Corps of Engineers CRD C621, LA Research Report 24654, VOC Content 0 g/L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews