Shop SIKA

Repair Mortar, 5 gal, Gray

  • Mfr # 801147
  • Zoro # G522785406

product price: 
$
190.99
/ea
Free Shipping & Returns

Key Features

Environment
Indoor/Outdoor
Series
SikaSet
Container Size
5 gal
Container Type
Pail
Application
Cement Water Stop
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
801147
Zoro #
G522785406
UPC #
-
Country of Origin
Germany
Environment
Indoor/Outdoor
Series
SikaSet
Container Type
Pail
Application
Cement Water Stop
Color
Gray
Mixing Ratio+1
1:4
Item
Repair Mortar
Product Form
Powder
Maximum Performance Temperature
185 Degrees F
Surface Incline
Horizontal
Repair Mortar Specialty
Leak Repair and Moisture Control
Standards
NSF/ANSI Standard 61
Minimum Performance Temperature
-20 Degrees F
Mortar Type
Repair Mortar
Mixing Ratio
1:4
Mortar Rating
K
Includes
50 lb Dry Mortar Powder
Horizontal Incline Self-Leveling
Not Self-Leveling
Finishing Features
Drillable, Paintable
Maximum Application Temperature
95 Degrees F
Compressive Strength - Maximum
5,500 psi
Compound Base
Cement
For Surface Material
Concrete
Minimum Application Temperature
40 Degrees F
Product Type
Mortar
Resistance Properties
Crack-Resistant, Fire-Resistant, Mold-Resistant, Low Temperature-Resistant, Moisture-Resistant, Nonflammable, Nonsagging, Nonshrinking, Pressure-Resistant
Working Time
3 min
Full Cure Time
1 day

Dimensions

Container Size
5 gal

Description

Repair Mortar, Product Form Powder, Application Cement Water Stop, For Use On Surface Material Concrete, Resistance Properties Crack-Resistant, Fire-Resistant, Mold-Resistant, Low Temperature-Resistant, Moisture-Resistant, Nonflammable, Nonsagging, Nonshrinking, Pressure-Resistant, Mortar Type Repair Mortar, Container Size 5 gal, Container Type Pail, Working Time 3 min, Full Cure Time 1 day, Mixing Ratio 1:4, Color Gray, Environment Indoor/Outdoor, Finishing Features Drillable, Paintable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.