Concrete Plasticizer, Flow and Strength
- Mfr # 802100050
- Zoro # G324447076
product price:Â
$
218.99
/pk of 50, $4.38/ea
Free Shipping & Returns
Key Features
Product Form
Powder
VOC Content Weight Percentage
0 %
Container Type
Bag
RoHS Compliant
Yes
VOC Content+1
0 g/L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 802100050
- Zoro #
- G324447076
- UPC #
- -
- Country of Origin
- United States
- Product Form
- Powder
- VOC Content Weight Percentage
- 0 %
- Container Type
- Bag
- RoHS Compliant
- Yes
- VOC Content+1
- 0 g/L
- Properties Specified
- Enhanced Fluidity
- REACH Compliant
- Yes
- Item
- Concrete Plasticizer
- Product Type
- Additive
- Series
- Rapid Set Flow Control
- Color
- Yellow
- For Surface Material
- Concrete
Dimensions
- Container Size
- 0 oz
Description
Concrete Plasticizer, Flow and Strength
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.