Concrete Resurfacer & Thin Patch

  • Mfr # 194020025
  • Zoro # G924446936
product price: 
$
66.29
/ea

Key Features

Full Cure Time
28 day
Minimum Performance Temperature
-20 Degrees F
Product Type
Concrete Resurfacer
Container Type
Box
Product Form
Powder
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
194020025
Zoro #
G924446936
UPC #
-
Country of Origin
United States

Dimensions

Container Size
25 lb
Maximum Thickness
1/4 in
Minimum Thickness
1/16 in

Details

Item
Concrete Resurfacer
Full Cure Time
28 day
Minimum Performance Temperature
-20 Degrees F
Product Type
Concrete Resurfacer
Container Type
Box
Product Form
Powder
Foot Traffic Functional Cure
3 hr
REACH Compliant
Yes
RoHS Compliant
No
Coverage
48 sq ft @ 1/16 in
VOC Content+1
0 g/L
Pavement Repair Specialty
Alligator Surface Repair, Resurfacing and Spalling Repair
Finishing Features
Machinable, Paintable, Sandable, Stainable
Maximum Performance Temperature
212 Degrees F
Resistance Properties
Abrasion-Resistant
Color
Gray
Compressive Strength - Maximum
4,000 psi
For Mortar Type
Repair Mortar
For Surface Material
Concrete
Application
Ceiling and Wall Repair, General Surface Repair, Pavement Repair
Vehicle Traffic Functional Cure
8 hr
Series
Rapid Set NewCrete
Cure Type
Water
Base Material
Cement
Working Time
30 min

Description

Concrete Resurfacer, Base Material Cement, Cure Type Water, Resistance Properties Abrasion-Resistant, Product Form Powder, Container Size 25 lb, Container Type Box, Full Cure Time 28 day, Maximum Crack Width Not Applicable, Maximum Thickness 1/4 in, Minimum Thickness 1/16 in, Working Time 30 min, Color Gray, REACH Compliant Yes, RoHS Compliant No, Standards Not Applicable, VOC Content 0 g/L, Maximum Performance Temperature 212 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews