
MULTI-PURPOSE ANCHOR 5 WITH SCREWS 8x1-3/4 - BAG OF 8, PK8
Mfr # R-S0-UNO5/16+8-1
Zoro # G111744913
product price:Â $5.39
/pk 8, $0.67/ea
Sold in multiples of 2 for $10.78
Key Features
Compatible Material
Masonry; Concrete; Drywall
Anchor Length
1-1/2"
Thread Size
16 mm
Material
Polypropolyne
Head Type
Pozi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
R-S0-UNO5/16+8-1
Zoro #
G111744913
UPC #
-
Country of Origin
Poland
Dimensions
Anchor Length
1-1/2"
Thread Size
16 mm
Minimum Material Thickness
5/16"
Screw Length
3-1/8"
Min. Wall Thickness
1 3/4"
Min. Hole Depth
1-1/2"
Details
Item
Wall Anchor
Compatible Material
Masonry; Concrete; Drywall
Material
Polypropolyne
Head Type
Pozi
Drive Type
Pozi
Screw Type
TwinThread
Series
Rawlplug Uno
Description
Truly universal anchor which fixes into any base material, solid or hollow. Reverse Expansion ensures maximum grip in while preventing spinning in the hole. Recommended for unknown substrates and exploited holes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.