Shop RAXWELL
See all product information
Create Account
Flat Microfiber Mop Base for 18" Pads, Swivel Base
- Mfr # RJF1015
- Zoro # G423961022
product price:Â
$
7.45
/ea
Sold in multiples of 6 for
$44.70
Key Features
Height
6.38 in
Length
3.54 in
Color
Gray
For Use With
For Flat Microfiber 18" Pads
Material
ALUMINUM+ABS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RJF1015
- Zoro #
- G423961022
- UPC #
- 810196203006
- Country of Origin
- China
Dimensions
- Height
- 6.38 in
- Length
- 3.54 in
- Width
- 15.67 in
- Size
- 18 in
Details
- Item
- Flat Mop Base
- Color
- Gray
- For Use With
- For Flat Microfiber 18" Pads
- Material
- ALUMINUM+ABS
Description
Heavy duty and lightweight design for easy cleaning.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.