Flat Microfiber Mop Base for 24" Pads, Swivel Base
- Mfr # RJF1016
- Zoro # G023961033
product price:Â
$
9.79
/ea
Sold in multiples of 6 for
$58.74
Key Features
Length
3.54 in
For Use With
For Flat Microfiber 24" Pads
Color
Gray
Height
6.5 in
Material
ALUMINUM+ABS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RJF1016
- Zoro #
- G023961033
- UPC #
- 810196203013
- Country of Origin
- China
Dimensions
- Length
- 3.54 in
- Size
- 24 in
- Height
- 6.5 in
- Width
- 21.34 in
Details
- For Use With
- For Flat Microfiber 24" Pads
- Color
- Gray
- Material
- ALUMINUM+ABS
- Item
- Flat Mop Base
Description
Heavy duty and lightweight design for easy cleaning.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.