Flat Scrubbing Mop, 18", Microfiber, Green, 12PK
- Mfr # RJF1019
- Zoro # G123961049
product price:Â
$
29.65
/pk of 12, $2.47/ea
Sold in multiples of 8Â pks for
$237.20
Key Features
Color
Green
Material
Microfiber
Size
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RJF1019
- Zoro #
- G123961049
- UPC #
- 810154962365
- Country of Origin
- China
Dimensions
- Size
- 18 in
Details
- Color
- Green
- Material
- Microfiber
- Item
- Flat Scrubbing Mop
Description
Reusable flat microfiber scrubbing pads made to help maintain and clean your floors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.