Shop RAXWELL
See all product information
Create Account
Latex Disposable Gloves, 8.5 mil, Large, 100PK
- Mfr # RXL70003
- Zoro # G123961056
product price:Â
$
13.15
/pk of 100, $0.13/ea
Sold in multiples of 10Â pks for
$131.50
Key Features
Palm Thickness
8.5 mil
Color
Natural
Material
Latex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RXL70003
- Zoro #
- G123961056
- UPC #
- 810154960064
- Country of Origin
- China
Dimensions
- Palm Thickness
- 8.5 mil
- Size
- Large
Details
- Item
- Disposable Glove
- Color
- Natural
- Material
- Latex
Description
Whether it's medical, veterinary, food preparation, or cleaning, our latex disposable gloves are the ideal choice for handling all types of tasks that require protection against hazards. Rely on these durable, latex exam-grade gloves for peace of mind in any situation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.