3-Arm Metal Revolving Whirling Sprinkler on Weighted Wheel Base

  • Mfr # RP-SWDB

  • Zoro # G316173402


product price:  $10.85
/ea

Key Features

Length
8.5 in
Color
Blue
Height
4.25 in
Material
Metal
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP-SWDB
Zoro #
G316173402
UPC #
879640005818
Country of Origin
China

Dimensions

Length
8.5 in
Height
4.25 in
Width
8 in

Details

Color
Blue
Item
Sprinkler Timer
Material
Metal

Description

The Ray Padula Deluxe 3-arm revolving sprinkler is gardening classic. Designed for watering smaller to medium size yards, the 3 metal spinning arms provide a dense, even shower of water. This sprinkler is a great choice for watering lawns, flowers, newly seeded yards and gardens. The heavy-duty construction lasts season after season. Precision engineered nozzles are designed to provide an accurate watering pattern. Best of all, the modern, deluxe wheel base makes moving your sprinkler around the yard an easy task.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.