Zoro Homepage

01-06 Volvo V70; 03-09 Volvo S60

  • Mfr # 980046FZN

  • Zoro # G900625553


product price: $47.49
/ea

Key Features

Rotor Type
Conventional
Lug Hole Quantity
5
Nominal Thickness
1.024 in
Material
Cast Iron
Height
1.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980046FZN
Zoro #
G900625553
UPC #
887213092073
Country of Origin
Unknown

Dimensions

Nominal Thickness
1.024 in
Height
1.98 in
Outside Dia.
285.5 mm
Bolt Hole Dia.
0.645 in
Mounting Hole Bolt Circle Diameter
107.95 mm
Center Hole Diameter
2.68 in
Discard Thickness
0.906 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
Cast Iron
Style
Smooth-Plain
Type
Solid
Bolt Holes
5
Rotor Coating
Coated
Rotor Treatment
Non-Cryo Treated

Description

01-06 Volvo V70; 03-09 Volvo S60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.