Zoro Homepage

10 Lexus Es350 Rotor, 980467Fzn

  • Mfr # 980467FZN

  • Zoro # G4783026


product price: $39.49
/ea

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
11.061 in
Lug Hole Quantity
5
Nominal Thickness
9.95 mm
Height
66.55 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980467FZN
Zoro #
G4783026
UPC #
887213092615
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
11.061 in
Nominal Thickness
9.95 mm
Height
66.55 mm
Center Hole Diameter
2.441 in
Mounting Hole Bolt Circle Diameter
114.3 mm
Discard Thickness
8.5 mm
Bolt Hole Dia.
0.566 in

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
Cast Iron
Type
Solid
Style
Smooth-Plain
Bolt Holes
5
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.