Shop RAYBESTOS

Brake Br900538,980568R

  • Mfr # 980568R

  • Zoro # G6859497


product price:  $50.99
/ea

Key Features

Rotor Type
Drum-In-Hat
Lug Hole Quantity
5
Nominal Thickness
0.63 in
Material
High Carbon
Height
2.441 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
980568R
Zoro #
G6859497
UPC #
820442137511
Country of Origin
Unknown

Dimensions

Nominal Thickness
0.63 in
Height
2.441 in
Outside Dia.
329.8 mm
Discard Thickness
15 mm
Center Hole Diameter
68 mm
Mounting Hole Bolt Circle Diameter
114.3 mm
Bolt Hole Dia.
0.507 in

Details

Item
Disc Brake Rotor
Rotor Type
Drum-In-Hat
Lug Hole Quantity
5
Material
High Carbon
Style
Smooth-Plain
Bolt Holes
5
Type
Vented
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.