Shop RAYBESTOS
See all product information
Brake Br900720,980664R
Mfr # 980664R
Zoro # G6867407
product price:Â $79.15
/eaKey Features
Rotor Type
Conventional
Outside Dia. (In.)
13.976 in
Nominal Thickness
32 mm
Height
49.2 mm
Material
High Carbon
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
980664R
Zoro #
G6867407
UPC #
887213202656
Country of Origin
Unknown
Dimensions
Outside Dia. (In.)
13.976 in
Nominal Thickness
32 mm
Height
49.2 mm
Center Hole Diameter
68 mm
Mounting Hole Bolt Circle Diameter
114.3 mm
Discard Thickness
1.18 in
Details
Item
Disc Brake Rotor
Rotor Type
Conventional
Material
High Carbon
Style
Smooth-Plain
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.