Brake Br900820,980585R

  • Mfr # 980585R

  • Zoro # G6864570


product price:  $40.15
/ea

Key Features

Rotor Type
Drum-In-Hat
Lug Hole Quantity
5
Nominal Thickness
0.866 in
Material
High Carbon
Height
48.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
980585R
Zoro #
G6864570
UPC #
820442137856
Country of Origin
Unknown

Dimensions

Nominal Thickness
0.866 in
Height
48.3 mm
Outside Dia.
310 mm
Bolt Hole Dia.
0.595 in
Discard Thickness
0.787 in
Mounting Hole Bolt Circle Diameter
112 mm
Center Hole Diameter
2.559 in

Details

Item
Disc Brake Rotor
Rotor Type
Drum-In-Hat
Lug Hole Quantity
5
Material
High Carbon
Type
Vented
Bolt Holes
5
Style
Smooth-Plain
Rotor Coating
Non-coated
Rotor Treatment
Non-Cryo Treated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.