Shop RAYBESTOS

Brake Br900936,980590R

  • Mfr # 980590R

  • Zoro # G6867416


product price:  $66.59
/ea

Key Features

Rotor Type
Conventional
Lug Hole Quantity
5
Bolt Hole Dia. (mm)
16.4 mm
Nominal Thickness
30 mm
Height
62.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
980590R
Zoro #
G6867416
UPC #
887213202564
Country of Origin
Unknown

Dimensions

Bolt Hole Dia. (mm)
16.4 mm
Nominal Thickness
30 mm
Height
62.1 mm
Outside Dia.
331.8 mm
Discard Thickness
1.118 in
Center Hole Diameter
2.953 in
Mounting Hole Bolt Circle Diameter
120 mm

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon
Style
Smooth-Plain
Type
Vented
Bolt Holes
5
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.