Shop RAYBESTOS

Brake Br900964,980526R

  • Mfr # 980526R

  • Zoro # G6865718


product price:  $70.55
/ea

Key Features

Rotor Type
Conventional
Outside Dia. (In.)
14.173 in
Lug Hole Quantity
5
Nominal Thickness
1.181 in
Height
2.439 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
980526R
Zoro #
G6865718
UPC #
820442137368
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
14.173 in
Nominal Thickness
1.181 in
Height
2.439 in
Bolt Hole Dia.
0.585 in
Center Hole Diameter
79 mm
Mounting Hole Bolt Circle Diameter
120 mm
Discard Thickness
27 mm

Details

Item
Disc Brake Rotor
Rotor Type
Conventional
Lug Hole Quantity
5
Material
High Carbon
Type
Vented
Style
Smooth-Plain
Bolt Holes
5
Rotor Treatment
Non-Cryo Treated
Rotor Coating
Non-coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.