Shop RAYBESTOS

Brake Brake Pad Set, Eht1018H

  • Mfr # EHT1018H

  • Zoro # G4365729


product price:  $42.39
/ea

Key Features

Includes
Mounting Hardware Included
Material
Hybrid
Width
4.57 in
Thickness
0.654 in
Inner Pad Height
2.31 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EHT1018H
Zoro #
G4365729
UPC #
887213095531
Country of Origin
Unknown

Dimensions

Width
4.57 in
Thickness
0.654 in
Inner Pad Height
2.31 in

Details

Item
Brake Pad
Includes
Mounting Hardware Included
Material
Hybrid

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.