Shop RAYBESTOS

Brake, PGD1680M

  • Mfr # PGD1680M

  • Zoro # G400563218


product price:  $38.79
/ea

Key Features

Material
Semi-Metallic
Includes
Pad Shims
Features
Chamfered Edges; Pad Shims Attached
Pad Shim Attachment Type
Clipped
Inner Pad Width
8.39 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PGD1680M
Zoro #
G400563218
UPC #
887213074222
Country of Origin
Unknown

Dimensions

Inner Pad Width
8.39 in
Outer Pad Height
2.82 in
Outer Pad Width
8.39 in
Inner Pad Thickness
0.705 in
Outer Pad Thickness
0.705 in
Inner Pad Height
2.82 in

Details

Item
Disc Brake Pad Set
Material
Semi-Metallic
Includes
Pad Shims
Features
Chamfered Edges; Pad Shims Attached
Pad Shim Attachment Type
Clipped
Dust Level
Medium
Friction Material Composition
Metallic
Friction Material Attachment
Integrally Molded
Friction Material Slot Type
Slotted

Description

Raybestos Brake

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.