Brake Brake Pad Set, Eht691H

  • Mfr # EHT691H

  • Zoro # G4365038


product price:  $40.35
/ea

Key Features

Material
Hybrid
Includes
Mounting Hardware Included
Thickness
0.217 in
Width
6.25 in
Inner Pad Height
2.20 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EHT691H
Zoro #
G4365038
UPC #
887213096217
Country of Origin
Unknown

Dimensions

Thickness
0.217 in
Width
6.25 in
Inner Pad Height
2.20 in

Details

Item
Brake Pad
Material
Hybrid
Includes
Mounting Hardware Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.