Brake Pad Set, Eht1001
- Mfr # EHT1001
- Zoro # G4363988
product price:Â
$
47.55
/ea
Key Features
Material
Ceramic, Semi-Metallic
Dust Level
Medium
Friction Material Composition
Hybrid
Outer Pad Height
3.04 in
Inner Pad Height
3.04 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EHT1001
- Zoro #
- G4363988
- UPC #
- 887213095500
- Country of Origin
- Unknown
Dimensions
- Outer Pad Height
- 3.04 in
- Inner Pad Height
- 3.04 in
- Inner Pad Width
- 5.19 in
- Outer Pad Thickness
- 0.2 in
- Outer Pad Width
- 5.19 in
- Inner Pad Thickness
- 0.2 in
Details
- Item
- Brake Pad
- Material
- Ceramic, Semi-Metallic
- Dust Level
- Medium
- Friction Material Composition
- Hybrid
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.