Shop RAYBESTOS
See all product information
Create Account
Brake Brake Shoes, 964Pg
- Mfr # 964PG
- Zoro # G9360892
product price:Â
$
35.55
/ea
Key Features
Width
1.039 in
Friction Material
Organic
Steel Width
1.038 in
Friction Lining Length
6.25 in
Brake Drum Diameter
168 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 964PG
- Zoro #
- G9360892
- UPC #
- 887213078275
- Country of Origin
- Unknown
Dimensions
- Width
- 1.039 in
- Steel Width
- 1.038 in
- Friction Lining Length
- 6.25 in
- Brake Drum Diameter
- 168 mm
- Friction Lining Width
- 0.898 in
- Web Thickness
- 0.226 in
Details
- Friction Material
- Organic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.