Shop RAYBESTOS

Brake Pad Set, Eht369H

  • Mfr # EHT369H

  • Zoro # G4372038


product price:  $45.39
/ea

Key Features

Material
Ceramic, Semi-Metallic
Includes
Mounting Hardware
Dust Level
Medium
Friction Material Composition
Hybrid
Inner Pad Width
4.95 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EHT369H
Zoro #
G4372038
UPC #
887213075915
Country of Origin
Unknown

Dimensions

Inner Pad Width
4.95 in
Outer Pad Thickness
5/8 in
Inner Pad Height
3 in
Outer Pad Width
5.8 in
Outer Pad Height
2.3 in
Inner Pad Thickness
0.65 in

Details

Item
Brake Pad
Material
Ceramic, Semi-Metallic
Includes
Mounting Hardware
Dust Level
Medium
Friction Material Composition
Hybrid

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.