Brake Pad Set, Sp1337Xph

  • Mfr # SP1337XPH

  • Zoro # G4405446


product price:  $62.89
/ea

Key Features

Includes
Mounting Hardware
Outer Pad Height
1.811 in
Inner Pad Width
5.421 in
Friction Material Composition
Metallic
Outer Pad Thickness
0.646 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SP1337XPH
Zoro #
G4405446
UPC #
887213222913
Country of Origin
Unknown

Dimensions

Outer Pad Height
1.811 in
Inner Pad Width
5.421 in
Outer Pad Thickness
0.646 in
Inner Pad Height
1.811 in
Inner Pad Thickness
0.646 in
Outer Pad Width
5.421 in

Details

Item
Brake Pad
Includes
Mounting Hardware
Friction Material Composition
Metallic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.