Shop RAYBESTOS

Brake, PGD39M

  • Mfr # PGD39M

  • Zoro # G400563393


product price:  $39.29
/ea

Key Features

Material
Semi-Metallic
Outer Pad Thickness
0.195 in
Outer Pad Width
6.05 in
Inner Pad Width
6.05 in
Friction Material Attachment
Integrally Molded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PGD39M
Zoro #
G400563393
UPC #
30999183606
Country of Origin
Unknown

Dimensions

Outer Pad Thickness
0.195 in
Outer Pad Width
6.05 in
Inner Pad Width
6.05 in
Inner Pad Thickness
0.195 in

Details

Item
Disc Brake Pad Set
Material
Semi-Metallic
Friction Material Attachment
Integrally Molded
Friction Material Slot Type
Unslotted
Dust Level
Medium
Friction Material Composition
Metallic

Description

Raybestos Brake

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.